Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, S, 1 PR
Mfr # 717-07-V
Zoro # G6143013
product price:Â $1.49
/pr
Sold in multiples of 6 for $8.94
Key Features
Size
S
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Size
S
Glove Materials
Nitrile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
717-07-V
Zoro #
G6143013
UPC #
038054632670
Country of Origin
Guatemala
Dimensions
Size
S
Glove Size
S
Glove Length
13 in
Glove Thickness
11 mil
Length
13"
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Latex-Free
Contains Latex
Standards
CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN ISO 374-5:2016, TAA Compliant
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
0
Glove Texture Location
Palm and Fingers
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Gauntlet, Lining Unlined, Glove Size S, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN ISO 374-5:2016, TAA Compliant, Resists Chemicals, Oils, Solvents, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.