Shop VANGUARD

VGuard Yellow Flocked Latex Glove, 16 Mil, Large, 12PK

  • Mfr # C25B19

  • Zoro # G923372960


product price:  $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Cuff Style
Rolled
Glove Materials
Latex
Application
Janitorial, Foodservice, Food Processing, Industrial, Manufacturing, Government, Chemical Processing
Glove Size
Large
Glove Thickness
16 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C25B19
Zoro #
G923372960
UPC #
810052974460
Country of Origin
Sri Lanka

Dimensions

Glove Size
Large
Glove Thickness
16 Mil
Glove Length
12 in

Details

Cuff Style
Rolled
Glove Materials
Latex
Item
Reusable Glove
Application
Janitorial, Foodservice, Food Processing, Industrial, Manufacturing, Government, Chemical Processing
Color
Yellow
Glove Liner Material
Flocked Lined

Description

All purpose gloves for janitorial, maintenance, food processing and food service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.