
Chemical Resistant Gloves, Nitrile, 13 in L, Green, 7, 1 PR
Mfr # 727-07
Zoro # G802679852
product price:Â $4.25
/pr
Sold in multiples of 2 for $8.50
Key Features
Color
Green
Glove Size
7
Glove Materials
Nitrile
Glove Length
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
727-07
Zoro #
G802679852
UPC #
38054632373
Country of Origin
Guatemala
Dimensions
Glove Size
7
Glove Length
13 in
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Description
An industry leader in hand protection, these premium nitrile gloves provide superior defense against a broad range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. The flexible, unsupported design reduces hand fatigue and improves dexterity. Available sizes: 6 (XS), 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.