Chemical Resistant Gloves, Nitrile, 14 in L, Blue, 1 PR

  • Mfr # NSK24-10

  • Zoro # G102680541


product price:  $12.09
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
14 in
Outside Diameter
0.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSK24-10
Zoro #
G102680541
UPC #
38054042400
Country of Origin
Guatemala

Dimensions

Glove Length
14 in
Outside Diameter
0.28

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile

Description

These Showa Nitri-Solve nitrile gloves provide the comfort and protection you need from a variety of solvents, oils and acids. 30-mil thick. 14"L. Available sizes: 9-11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.