Chemical Resistant Gloves, Nitrile, Gauntlet, Green, L, 1 PR
Mfr # 730-09-V
Zoro # G0482021
product price: $2.59
/prKey Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15.00 mil
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730-09-V
Zoro #
G0482021
UPC #
-
Country of Origin
Guatemala
Dimensions
Glove Size
L
Glove Length
13 in
Glove Thickness
15.00 mil
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Gauntlet
Standards
EN388
Resists
Oils, Chemicals
Supported / Unsupported
Unsupported
Special Features
Chlorinated
Application
Food Processing, Petrochemicals, Painting
Glove Liner Material
Flock
Description
Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size L, Color Green, Unsupported, Standards EN388, Resists Oils, Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.