Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Nitrile, Gauntlet, Green, M, 1 PR

  • Mfr # 730-08-V

  • Zoro # G0482030


product price: $2.25
/pr

Key Features

Color
Green
Size
M
Glove Size
M
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-08-V
Zoro #
G0482030
UPC #
038054641580
Country of Origin
Guatemala

Dimensions

Size
M
Glove Size
M
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Gauntlet
Standards
EN388, TAA Compliant
Resists
Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Food Processing, Petrochemicals, Painting
Special Features
Chlorinated
Glove Liner Material
Flock

Description

Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size M, Color Green, Unsupported, Standards EN388, TAA Compliant, Resists Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.