This item is Discontinued.

Showa Chemical Resistant Gloves, Nitrile, XL, PR NSK24-11-V

Chemical Resistant Gloves, Nitrile, XL, PR (Discontinued)

  • Mfr # NSK24-11-V
  • Zoro # G0482067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSK24-11-V
Zoro #
G0482067
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Blue
Standards
EN388
Lining
Cotton Interlock
Resists
Oils, Grease, Chemicals
Application
Chemical Handling, Plating, Sewage, Refineries
Supported / Unsupported
Unsupported
Special Features
Oily/Greasy Applications
Chemical Resistant Glove Material
Nitrile

Description

Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Gauntlet, Lining Cotton Interlock, Glove Size XL, Color Blue, Unsupported, Standards EN388, Resists Oils, Grease, Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.