Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
730-06
Zoro #
G5265477
UPC #
038054641269
Country of Origin
Unknown
Dimensions
Glove Size
XS
Details
Item
Chemical Resistant Gloves
Color
Green
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Chemical Resistant Glove Material
Nitrile
Supported / Unsupported
Unsupported
Lining
Flock
Application
Chemical, Multipurpose
Special Features
Chlorinated
Glove Texture Location
Palm and Fingers
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
1
Description
Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Straight, Lining Flock, Glove Size XS, Color Green, Unsupported, Standards EN 388, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.