This item is Discontinued.

Showa Cleanroom Gloves, Nitrile, S, 6 mil, PK100 C9905PFS

Cleanroom Gloves, Nitrile, S, 6 mil, PK100 (Discontinued)

  • Mfr # C9905PFS
  • Zoro # G3832893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9905PFS
Zoro #
G3832893
UPC #
038054669171
Country of Origin
Malaysia

Dimensions

Size- Alpha
S
Length
12"
Size
S
Cuff Thickness
4.70 mil
Thickness
6 mil
Finger Thickness
6.29 mil
Glove Length
12 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
6 mil
Palm Thickness
6.00 mil
Size - Numeric
7

Details

Item
Disposable Gloves
ISO Class
5
Color
White
Material
Nitrile
Cuff
Beaded
Application
Cleanroom Operations, Electronics, Manufacturing, Paint Applications, Food Processing, Fuel Handling, Laboratories and Chemotherapy Administration
Standards
21 CFR, 170-199
Resists
chemicals
Aloe Inner Surface
No
Glove Texture Location
Fingers Only
Class
100
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Cleanroom
Finish
Textured
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
1
Brand and Series
Showa C9905PF
ISO Cleanroom Class
ISO 5
Disposable Glove Type
Cleanroom
Glove Texture
Grain
Silicone-Free
No
Latex-Free
Yes
Sterile
No
Anti-Static
No
Federal 209E Clean Room Class
100
Series
C9905PF
Sterility Assurance Level (SAL)
Non-Sterile
Tested for Fentanyl Protection
Yes
Texture Location
Fingertips
Disposable Glove Features
Extended Cuff
Accelerator-Free
No
Tested for Chemotherapy Drugs
No
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Features
Extended Cuff
Sold As
Pack of 100

Description

Cleanroom Glove, Acceptable Quality Level (AQL) 1, Anti-Static No, Color White, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR, 170-199, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.