CN740 Chemical Resistant Gloves, Nitrile, 320 mm L, 14.96 mil, Blue, 10, 1 PR
- Mfr # CN740XL-10
- Zoro # G209440024
product price:Â
$
6.25
/pr
Key Features
Color
Blue
Size
XL
Glove Materials
Nitrile
Glove Length
320 mm
Glove Thickness
14.96 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN740XL-10
- Zoro #
- G209440024
- UPC #
- 713740653206
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Glove Size
- 10
- Glove Length
- 320 mm
- Glove Thickness
- 14.96 mil
- Thickness
- 15 mil
- Size - Numeric
- 10
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Chemical-Resistant Gloves, Full, 14.96 mil, 320 mm, Glove Size 10, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.