CN741 Chemical Resistant Gloves, Nitrile, 15 in L, 0.38 mm, Blue, 10, 1 PR

  • Mfr # CN741XL-10

  • Zoro # G609440105


product price:  $5.39
/pr

Key Features

Color
Blue
Size
XL
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CN741XL-10
Zoro #
G609440105
UPC #
713740653305
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
10
Glove Length
15 in
Glove Thickness
0.38 mm
Thickness
15 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
CN741
Standards
CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Coating Finish
Wave
Glove Coating Material
Nitrile
Glove Texture Location
Full
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
EN ISO 374-5 Microorganism Protection Type
Virus
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
Biodegradable
Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Impact Glove Type
CE Rated
Brand and Series
Showa CN
Silicone-Free
Contains Silicone
Green Certification or Other Recognition
GreenCircle Certified
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Full, 0.38 mm, 15 in, Glove Size 10, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.