Shop All Coated Gloves
Showa
Coated Gloves, Blk/Gr, L, VF, 160F88, PR
Mfr # 381L-08-V
Zoro # G7811224
product price: $5.75
/pr
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 381L-08-V
- Zoro # G7811224
- UPC # 713740076586
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Details
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (381XXL-10)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- Showa Coated Gloves