This item is Discontinued.

Showa Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 9 1 PR 430-09

Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 9 1 PR (Discontinued)

  • Mfr # 430-09
  • Zoro # G104390431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-09
Zoro #
G104390431
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
9
Glove Length
11 in
Thickness
10 ga
Size- Numeric
9
Glove Length Style
Standard
Size- Alpha
L

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
430
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass/HPPE
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Standards
ANSI 105
Knit Material Color
Gray
ANSI/ISEA Puncture Level
1
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Finger Style
Full
Silicone-Free
No
Palm Material
Water-Based Polyurethane/Nitrile
Lining
High-Performance Polyethylene
Includes Finger Fourchettes
No
Hand Style
Left and Right
Thumb Style
Straight
Glove Lining Material - Cut Resistant
HPPE, Fiberglass, Nylon, Spandex(R)
Glove Cut
Clute
Hand
Right/Left
Abrasion Resistant
Yes
Reversible
No
Palm Type
Coated
Double-Dipped
No
EN 388 Rating
4423X
Puncture Resistant
Yes
Glove Lining Material
HPPE
Hem Style
Finished
Finger Material
Bi-Polymer
ANSI Puncture Newtons
0
Glove Back Material
HPPE
Suggested Use Environment
Dry/Light Oil
Insulated
No
Touchscreen Compatible
No
Sold As
Pair
Coating Material
Bi Polymer
Stitching Material
Bi-Polymer
Cut Resistant
Yes
Lint-Free
No
Brand and Series
Showa 430
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Abrasion Cycles
0
Glove Coating Color
Black
Latex-Free
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4423X, Standards ANSI 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.