Coated Gloves, Foam Latex, Foam, Palm, 4 Abrasion Level, Yellow, 2XL (10) 1 PR

  • Mfr # 306XXL-10
  • Zoro # G0637773
product price: 
$
8.75
/pr
Sold in multiples of 144 prs for $1,260.00

Key Features

Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
306XXL-10
Zoro #
G0637773
UPC #
713740504904
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL (10)
Thickness
13 ga
Glove Length
10 in
Size
2XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
2XL

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388
Glove Construction
Seamless Knit
Application
Transport, Public Utilities, Logistics, Landscaping, Construction
ANSI/ISEA Puncture Level
1
Resists
Liquids
Special Features
Breathable Latex
Thumb Style
Coated
ANSI Cut Grams
0
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Coating Material
Foam Latex
Sold As
Pair
Coating Coverage
Palm
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Polyester
Base Coating Material
Foam Latex
Brand and Series
Showa 306
Base Coating Coverage
Full
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Reversible
No
EN 388 Rating
2121X
Knit Material Color
Yellow
Glove Lining Material
Nylon/Polyester
Minimum Temperature
Not Rated
Hem Style
Finished
Glove Coating Color
Black
Lint-Free
No
Double-Dipped
Yes
Coating Type
Double Dipped
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Series
306
Palm Type
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards EN388, Insulated No, Base Coating Material Foam Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.