Zoro Homepage

Coated Glove, Nitrile, Smooth, Palm and Fingers, Not Rated Abrasion Level, Green, L (9) 1 PR

  • Mfr # 4500-09-V

  • Zoro # G7810707


product price: $5.95
/pr

Key Features

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-09-V
Zoro #
G7810707
UPC #
038054000295
Country of Origin
Viet Nam

Dimensions

Glove Size
L (9)
Size- Numeric
9

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Nylon, EN 388 Rating 4121, Standards CE Cat. II, EN 388:2003 4121, Insulated Yes, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.