Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477M-07
Zoro #
G1702388
UPC #
038054097585
Country of Origin
Viet Nam
Dimensions
Size
M
Length
10 in
Details
Item
Cold Protection Gloves
Color
Blue/Black
Palm Material
Nitrile
Lining
Polyseter/Nylon/Acrylic
Palm Construction
Two Layer Plus Foam Padding
Back Material
Nitrile
Finger Style
Reinforced
Cuff
Knit Wrist
Closure Type
Knit Wrist
Coating Material
Nitrile
Knuckle Padding Material
Nitrile
Coating Coverage
Full
Thumb Style
Straight
Finger Material
Nitrile
Cut
Seamless
Stitching Material
Polyseter/Nylon/Acrylic
Thumb Material
Nitrile
Coating Finish
Nitrile
Description
Cold Protection Gloves, Knit Wrist Cuff, Polyseter/Nylon/Acrylic Lining, M, Blue/Black, Palm Material Nitrile, Palm Construction Two Layer Plus Foam Padding, Back Material Nitrile, Coating Material Nitrile, Coating Finish Nitrile, Coating Coverage Full, Finger Material Nitrile, Thumb Material Nitrile, Knuckle Padding Material Nitrile, Seamless Cut, Closure Type Knit Wrist, Finger Style Reinforced, Thumb Style Straight, Length 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.