CS720 Chemical Resistant Gloves, Cotton, Nitrile, Polyester, 12 in L, Blue, 2XL, 1 PR

  • Mfr # CS720XXL-11-V

  • Zoro # G8092509


product price:  $7.15
/pr
Sold in multiples of 6 for $42.90

Key Features

Size
2XL
Color
Blue
Glove Materials
Cotton, Nitrile, Polyester
Glove Length
12 in
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS720XXL-11-V
Zoro #
G8092509
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Cotton, Nitrile, Polyester
Cuff Style
Straight
Series
CS720
Standards
CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016
ANSI/ISEA Cut Level
A1
ANSI/ISEA Cut Load
200 g
Brand and Series
Showa CS720
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Coverage
Full
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Touchscreen Compatible
Glove Coating Finish
Rough
Glove Coating Material
Nitrile
Glove Coating Color
Blue
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
60 N
Insulated
Not Insulated
ANSI/ISEA Abrasion Level
5
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Level
3
Glove Liner Material
Cotton

Description

Chemical Protection Glove, 12 in, Glove Size 2XL, Color Blue, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.