Showa
Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 1 PR
Mfr # 346XL-09
Zoro # G7959413
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 11 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0211YB)
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-12)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640YB)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX376XXL-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- Showa Gloves & Hand Protection