This item is Discontinued.

No Product Image Available

Cut Resistant Coated Gloves, A4 Cut Level, Blue, XL (Discontinued)

  • Mfr # 8210D2S-10
  • Zoro # G3256051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210D2S-10
Zoro #
G3256051
UPC #
038054957605
Country of Origin
Guatemala

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Color
Blue
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Coating Material
PVC
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.