Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 4561XL-09
Zoro # G2281927
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Sandy
Product Information
- Brand Showa
- MFR # 4561XL-09
- Zoro # G2281927
- UPC # 038054996499
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 9 |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating X4XX, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717RB)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZOD-M)
- PIG Spill Kit/Station, 44.6 gal Vol. Absorbed (KIT820)
- ROPE LOGIC Bee-Line 3/8 in. (10mm) x 32 in. G-spliced Eye & Eye Prusik Cord (33749)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX581XXL-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- Showa Gloves & Hand Protection