Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Crinkled, M, 1 PR, Vendor Pack

  • Mfr # 346M-07-V

  • Zoro # G515193775


product price:  $8.79
/pr

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Construction
Seamless Knit
Series
Duracoil 346
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346M-07-V
Zoro #
G515193775
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Cut Resistant Coated Gloves
Color
Gray
Glove Coating Material
Latex
Glove Construction
Seamless Knit
Series
Duracoil 346
ANSI/ISEA Cut Level
A4
Glove Materials
HPPE
Palm Material
Latex

Description

Coated Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.