Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 577XXL-10

  • Zoro # G7959614


product price: $13.59
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577XXL-10
Zoro #
G7959614
UPC #
713740556903
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
11.75 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
577
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Puncture Resistant
No
Palm Material
Nitrile
Glove Cut
Gunn
Stitching Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
0
Finger Material
Nitrile
Thumb Style
Wing
ANSI/ISEA Puncture Force
Greater than 100
Brand and Series
Showa 577
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Insulated
No
Glove Back Material
HPPE
Lint-Free
No
EN 388 Rating
4X42C
Knit Material Color
Gray
Palm Type
Coated
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Hand Protection Style
Glove
Hem Style
Finished
Touchscreen Compatible
No
Glove Coating Color
Black,Gray
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Lining Material
HPPE
Sold As
Pair
Reversible
No
Latex-Free
No
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.