This item is Discontinued.

Showa Cut Resistant Glove, 3 Cut Level, Yellow, XL 8115HV-10

Cut Resistant Glove, 3 Cut Level, Yellow, XL (Discontinued)

  • Mfr # 8115HV-10
  • Zoro # G4771216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8115HV-10
Zoro #
G4771216
UPC #
038054928506
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
3
Color
Yellow
ANSI/ISEA Abrasion Level
0
Standards
ANSI/ISEA, FDA CR21
Abrasion Resistant
No
Application
Under Glove For Meat Cutting
Glove Hand Style
Ambidextrous
Glove Cut
Clute
ANSI Puncture Newtons
Less Than 10
Suggested Use Environment
Dry
Puncture Resistant
No
Cut Resistant
Yes
Thumb Style
Straight
Glove Lining Material - Cut Resistant
HPPE
ANSI/ISEA Puncture Level
0
Lining
HPPE
Hand
Ambidextrous
ANSI/ISEA Puncture Force
Less Than 10
Coating Material
Uncoated
Finger Style
Full
ANSI/ISEA Abrasion Cycles
Less Than 100
ANSI/ISEA Cut Grams
Greater Than 1000
Hand Style
Ambidextrous

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 0, Standards ANSI/ISEA, FDA CR21, Glove Hand Style Ambidextrous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.