Zoro Homepage

Cut-Resistant Glove, Cut Level A5 , Uncoated , Uncoated , Smooth , 9

  • Mfr # 8110-09

  • Zoro # G4030512


product price: $13.79
/ea

Key Features

Glove Size
9
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8110-09
Zoro #
G4030512
UPC #
038054929695
Country of Origin
Guatemala

Dimensions

Glove Size
9
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
8110
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, HPPE
ANSI/ISEA Cut Grams
Greater Than 3500
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Weight
Medium,Heavy
Standards
ANSI/ISEA 105-2005, TAA Compliant
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Thumb Style
Straight
Cut Resistant
Yes
Glove Cut
Clute
Brand and Series
Showa 8110
Silicone-Free
No
Latex-Free
No
Insulated
No
Finger Coverage
Full Finger
EN 388 Rating
2X43E
Palm Type
Coated
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Double-Dipped
No
Touchscreen Compatible
No
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Hem Style
Finished
Sold As
Individual
Lint-Free
No
Reversible
No
ANSI/ISEA Abrasion Cycles
Greater Than 500
ANSI/ISEA Cut Level - 2011
5

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43E, Standards ANSI/ISEA 105-2005, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.