Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
541-M
Zoro #
G1702878
UPC #
038054905187
Country of Origin
Malaysia
Dimensions
Glove Size
M
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
6
Standards
ANSI
Application
Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Level
2
Finger Style
Full Finger
ANSI/ISEA Puncture Force
Greater Than 60
Abrasion Resistant
Yes
Palm Material
Polyurethane
ANSI Puncture Newtons
Greater Than 60
Glove Cut
Clute
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
ANSI/ISEA Cut Grams
Greater Than 500
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, Color Gray, Glove Coating Material Polyurethane, Glove Size M, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.