Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , L 12 PK

  • Mfr # KV350-L

  • Zoro # G107467345


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A3
Color
Green
Closure Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV350-L
Zoro #
G107467345
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Color
Green
Closure Type
Hand Specific

Description

Atlas KV350 cut resistant gloves provide outstanding protection from nicks, cuts and abrasions while allowing maximum flexibility and feel These standard weight gloves features a 10 gauge Kevlar liner and a rough nitrile palm for an improved, oilresistant grip Their open back provides breathability and ergonomic shape increases comfort Atlas KV350 cut resistant gloves are ideal for use in glass handling, recycling, bottling and canning, sheet metal work, automtive and fabrication industries


  • •Green nitrile palm coating
  • •Seamless cut-resistant yellow Kevlar liner
  • •Strongest tear, abrasion and cut resistance
  • •Rough, textured grip
  • •9.5" in length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.