Zoro Homepage

Cut Resistant Gloves, Cut Level 4 , Polyurethane , Textured , XL 1 PR

  • Mfr # S-TEX541XL-09-V-G

  • Zoro # G0481321


product price: $7.99
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX541XL-09-V-G
Zoro #
G0481321
UPC #
03805496409
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Puncture Resistant
Yes
Application
Cut Protection, Metal Stamping
ANSI/ISEA Puncture Level
1
Glove Hand Style
Ambidextrous
Palm Material
Polyurethane
Finger Material
Hagane Coil/Polyurethane
Cut Resistant
Yes
Abrasion Resistant
Yes
Thumb Style
Natural
Suggested Use Environment
Dry/Light Oil
Standards
EN 388
Weight
Medium
Glove Cut
Seamless knit
Glove Back Material
Hagaugene Coil
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
Hagaugene Coil
Finger Coverage
Full

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards EN 388, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.