
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 45 PK, Blue
Mfr # 887XL
Zoro # G016278032
product price:Â $42.69
/pk 45, $0.95/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887XL
Zoro #
G016278032
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Length
15 3/4 in
Finger Thickness
6 mil
Size - Numeric
10
Cuff Thickness
6 mil
Size- Alpha
XL
Cuff Length
Extended Cuff
Size
XL
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Texture
Smooth
Texture Location
Fingertips
Standards
ANSI
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Food-Grade, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 15 3/4 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips, EN ISO 374 Chemicals Tested Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.