Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR
Mfr # 376L-08
Zoro # G4391073
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 376L-08
- Zoro # G4391073
- UPC # 038054929381
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- HONEYWELL NORTH Half Mask Respirator, Threaded, NIOSH (550030S)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (300BXL-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- Showa Coated Gloves