
Gloves, Black, 10 12 PK
Mfr # 377-10
Zoro # G307467121
product price: $81.29
/pk 12, $6.77/ea
Free Shipping & Returns
Key Features
Color
Black
Size
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377-10
Zoro #
G307467121
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
10
Size
10
Details
Item
Gloves
Color
Black
Description
The SHOWA 377 features a liquid proof nitrile undercoat for oil protection and an additional foam nitrile coating on top for excellent grip in wet and oily applications This flexible, robust glove offering great dexterity and with good resistance to tearing The 377 is impermeable for working in damp or greasy environments, with increased resistance to abrasion for better durability
- •A flexible, robust glove offering great dexterity and with good resistance to tearing
- •Protects the hand from oils, hydrocarbons, grease and abrasion, with optimal long lasting grip
- •Impermeable for working in damp or greasy environments, with increased resistance to abrasion for better durability
- •Minimal allergy risks
- •Designed for easy movement and continuous wear
- •No irritation by seams in contact with the skin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.