Zoro Homepage

Gloves, M, Elastic Cuff, Latex Coating, Black/Blue

  • Mfr # 306M-07.RT

  • Zoro # G813994159


product price: $14.69
/ea

Key Features

Glove Size
M
Color
Black/Blue
Glove Coating Material
Latex
Glove Length
22 in
Resists
Liquid Rain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306M-07.RT
Zoro #
G813994159
UPC #
713740076371
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
22 in

Details

Color
Black/Blue
Glove Coating Material
Latex
Resists
Liquid Rain
Cuff Style
Elastic
Glove Lining Material
Nylon/Polyester

Description

A durable fully-coated latex glove offering powerful grip. Aerated latex foam coating allows perspiration to escape whilst resisting rain and liquids from the outside. Ideal for heavy-duty handling tasks and when exposed to changeable weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.