Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, 1 PR

  • Mfr # 264XL-09

  • Zoro # G315821311


product price: $4.29
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264XL-09
Zoro #
G315821311
UPC #
713740556538
Country of Origin
Malaysia

Dimensions

Thickness
13 ga
Glove Length
9.84 in
Size- Numeric
9
Size- Alpha
XL

Details

Item
GP Glove
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
Cat II CE, EN 388:2016+A1:2018
Glove Construction
Seamless Knit
Glove Features
Breathable
Pairs per Package
12
Glove Insulation Material
Foam
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Series
264
Cuff Style
Knit
Palm Type
Coated
Base Coating Coverage
Palm
Base Coating Material
Polyurethane
Glove Coating Color
Blue
Hand Protection Style
Glove
Glove Lining Material
Microfiber, Nylon
Latex-Free
Yes
ANSI/ISEA Cut Level
Not Rated
EN 388 Rating
3121A
Insulated
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Knit Material
Microfiber and Nylon
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Lint-Free
No
Leather Palm Material
N
Hem Style
Finished
Double-Dipped
No
Glove Insulation Weight
13 g
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Reversible
No

Description

GP Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber and Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Not Applicable, Glove Insulation Material Foam, EN 407 Contact Heat Level Not Applicable, Leather Palm Material N, EN 388 Rating 3121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.