Impact Coated Gloves, Foam Nitrile, Sandy, Palm, Not Rated Abrasion Level, White, M (8) 1 PR
Mfr # 377IPM-07
Zoro # G0638570
product price:Â $19.85
/prKey Features
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
377IPM-07
Zoro #
G0638570
UPC #
713740097376
Country of Origin
Viet Nam
Dimensions
Glove Size
M (8)
Thickness
13 ga
Glove Length
9 in
Size
M
Size- Numeric
8
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards EN388, Knuckle Protection Material Rubber, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Impact Protection Style Standard, Glove Hand Style Left and Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.