Shop SHOWA
See all product information
Create Account
Insulated, PR
Mfr # 282-02BKM-08
Zoro # G924878232
product price:Â
$
36.59
/pr
Key Features
Insulated
Yes
Palm Style
Coated
Glove Features
Breathable, Solid Grip, Includes Liner, Resists Heat, Resists Liquids
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282-02BKM-08
- Zoro #
- G924878232
- UPC #
- 713740954389
- Country of Origin
- Malaysia
Dimensions
- Glove Length
- 13 in
- Size- Numeric
- 8
- Size- Alpha
- M
Details
- Insulated
- Yes
- Item
- Gloves
- Palm Style
- Coated
- Glove Features
- Breathable, Solid Grip, Includes Liner, Resists Heat, Resists Liquids
- Task and Chore Glove Style
- Seamless Knit
- Knit Material Color
- Black
- Sold As
- Pair
- EN 388 Rating
- 4221X
- Gender
- Unisex
- EN 511 Rating
- 21
- Series
- TEMRES(R) 282-02
- Standards
- EN 388:2016+A1:2018 4221X, EN 511:2006 021, EN ISO 21420:2020
- Glove Insulation Material
- Acrylic
- Palm Type
- Coated
- Knit Material
- Acrylic, Nylon
- Glove Lining Material
- Acrylic, Nylon
- Cuff Style
- extended cuff with drawcord and side release buckle
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- Not Rated
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 4
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Water-Resistant, Glove Insulation Material Acrylic, Leather Palm Material Not Applicable, EN 388 Rating 4221X, Standards EN 388:2016+A1:2018 4221X, EN 511:2006 021, EN ISO 21420:2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.