Shop SHOWA
See all product information
Create Account
Insulated, PR
Mfr # 282-02BXL-10
Zoro # G624878334
product price:Â
$
36.59
/pr
Key Features
Glove Length
13 in
Insulated
Yes
Glove Lining Material
Acrylic, Nylon
Knit Material
Acrylic, Nylon
Size- Alpha
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282-02BXL-10
- Zoro #
- G624878334
- UPC #
- 713740954303
- Country of Origin
- Malaysia
Dimensions
- Glove Length
- 13 in
- Size- Alpha
- XL
- Size- Numeric
- 10
Details
- Insulated
- Yes
- Glove Lining Material
- Acrylic, Nylon
- Knit Material
- Acrylic, Nylon
- Standards
- EN 388:2016+A1:2018 4221X, EN 511:2006 021, EN ISO 21420:2020
- EN 388 Rating
- 4221X
- Cuff Style
- extended cuff with drawcord and side release buckle
- EN 511 Rating
- 21
- Knit Material Color
- Black
- Sold As
- Pair
- Palm Type
- Coated
- Item
- Gloves
- Series
- TEMRES(R) 282-02
- Gender
- Unisex
- Glove Features
- Breathable, Solid Grip, Includes Liner, Resists Heat, Resists Liquids
- Glove Insulation Material
- Acrylic
- Task and Chore Glove Style
- Seamless Knit
- Palm Style
- Coated
- ANSI/ISEA Cut Level
- Not Rated
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Water-Resistant, Glove Insulation Material Acrylic, Leather Palm Material Not Applicable, EN 388 Rating 4221X, Standards EN 388:2016+A1:2018 4221X, EN 511:2006 021, EN ISO 21420:2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.