Knit Gloves, Blue, Unisex, Cut-Resistant

  • Mfr # FC200BS-07
  • Zoro # G922705493
product price: 
$
6.85
/ea

Key Features

Includes Reinforced Thumb Crotch
No
Insulated
No
ANSI/ISEA Cut Level
A4
Knit Material Color
Blue
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC200BS-07
Zoro #
G922705493
UPC #
-
Country of Origin
Pakistan

Dimensions

Thickness
13 ga
Size- Numeric
7
Glove Length
9 in
Size- Alpha
S

Details

Includes Reinforced Thumb Crotch
No
Insulated
No
ANSI/ISEA Cut Level
A4
Knit Material Color
Blue
Finger Coverage
Full Finger
Gender
Unisex
ANSI/ISEA Abrasion Level
1
Glove Hand Style
Ambidextrous
Task and Chore Glove Style
Seamless Knit
Sold As
Pair
Hem Style
Finished
Palm Type
Uncoated
Cuff Style
Knit
Glove Features
Breathable, Cut Protection, Dexterity
ANSI/ISEA Puncture Level
2
Latex-Free
Yes
Cuff Color
Blue
Includes Finger Fourchettes
No
Fabric Weight
13 gauge
Glove Lining Material
HPPE
Reversible
No
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
10
Item
Knit Gloves
Silicone-Free
Yes
EN 388 Impact Rated
No
Hand Protection Style
Glove
Reflective Backing
No
Lint-Free
Yes
Pairs per Package
144
Double-Dipped
No
Knit Material
HPPE
Standards
CE Cat II

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable, Standards CE Cat II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.