Shop SHOWA

Knit Gloves, Blue, Unisex, Cut-Resistant

  • Mfr # FC200BXL-10
  • Zoro # G422705634

product price: 
$
6.85
/ea

Key Features

ANSI/ISEA Puncture Level
2
Fabric Weight
13 gauge
Glove Lining Material
HPPE
Latex-Free
Yes
Task and Chore Glove Style
Seamless Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC200BXL-10
Zoro #
G422705634
UPC #
-
Country of Origin
Pakistan
ANSI/ISEA Puncture Level
2
Fabric Weight
13 gauge
Glove Lining Material
HPPE
Latex-Free
Yes
Task and Chore Glove Style
Seamless Knit
Insulated
No
Knit Material
HPPE
Knit Material Color
Blue
Finger Coverage
Full Finger
Standards
CE Cat II
Glove Hand Style
Ambidextrous
ANSI/ISEA Abrasion Cycles
10
Hem Style
Finished
ANSI/ISEA Abrasion Level
1
Glove Construction
Seamless Knit
Reflective Backing
No
EN 388 Impact Rated
No
Sold As
Pair
Cuff Style
Knit
Gender
Unisex
Reversible
No
Double-Dipped
No
Glove Features
Breathable, Cut Protection, Dexterity
Includes Finger Fourchettes
No
Item
Knit Gloves
Lint-Free
Yes
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Silicone-Free
Yes
Pairs per Package
144
Palm Type
Uncoated
Cuff Color
Blue
ANSI/ISEA Cut Level
A4

Dimensions

Size- Numeric
10
Glove Length
11 in
Thickness
13 ga
Size- Alpha
XL

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable, Standards CE Cat II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.