Shop SHOWA

Latex Coated Gloves, Latex, Rough, Palm and Fingers, Not Rated Abrasion Level, Black/Gray, 7 1 PR

  • Mfr # 300BS-07-V

  • Zoro # G7811504


product price:  $3.99
/pr
Sold in multiples of 6 for $23.94

Key Features

Color
Black/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300BS-07-V
Zoro #
G7811504
UPC #
713740944977
Country of Origin
Malaysia

Dimensions

Glove Size
7

Details

Item
Latex Coated Gloves
Color
Black/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CE Cat. II, EN 388:2003 2142
Glove Construction
Seamless Knit
Brand and Series
Showa Atlas 300B
EN 388 Rating
2142
Cuff Style
Knit
Glove Liner Material
Cotton/Polyester
Glove Hand Style
Left and Right
Glove Material Color
Gray
Glove Coating Color
Black
Finger Coverage
Full Finger
Insulated
No
Anti-Static
No
Glove Materials
Cotton/Natural Rubber Latex
Series
Atlas 300B
Latex-Free
No
EN 388 Impact Rated
No
Glove Lining Material
Cotton/Polyester

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2142, Standards CE Cat. II, EN 388:2003 2142, Insulated No, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products