Men's Waterproof Leather Ankle Deck Boot, Earth Brown, Size 8
- Mfr # XMABL900
- Zoro # G324233723
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Gender
Men
Footwear Width
M
Upper Material
Full grain waterproof and salt water resistant leather
Chain Saw Cut Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMABL900
- Zoro #
- G324233723
- UPC #
- 193715651503
- Country of Origin
- Cambodia
Dimensions
- Footwear Width
- M
- Size
- 8
Details
- Waterproof
- Yes
- Gender
- Men
- Upper Material
- Full grain waterproof and salt water resistant leather
- Chain Saw Cut Resistant
- No
- Color
- Earth Brown
- Item
- Men's Waterproof Leather Ankle Deck Boot
- Heel Style
- Flat
- Footwear Closure Type
- Pull-on
- Toe Type
- Round
- Outsole Material
- Rubber
- Style Number
- XMABL900
Description
The all new Leather Ankle Deck Boot is built for all. From working on the boat or the ranch to dressing up for a night out, the Leather ADB pairs function with style in a versatile silhouette. Waterproof and salt water resistant leather on the upper is paired with a comfort EVA insole make it the ultimate leather boot for all day wear. Matched with a slip resistant and non-marking rubber outsole, these boots are designed for life on and off the water. Comfort EVA insole Full grain waterproof and salt water resistant leather Molded EVA comfort midsole quick dry and breathable Recycled webbing pull tabs Slip-resistant non-marking outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.