Latex Coated Gloves, Rough, Palm, Blue, XL 12 PK

  • Mfr # 300XL-10

  • Zoro # G907466401


product price:  $36.29
/pk 12, $3.02/ea

Key Features

Color
Blue
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
Size
XL
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300XL-10
Zoro #
G907466401
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Size
XL

Details

Item
Latex Coated Gloves
Color
Blue
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
Palm Construction
Machine Knit

Description

The SHOWA 300 Latex Palm Coated Gloves is ergonomically designed to improve performance and comfort over a range of applications Its breathable openback design maintains a comfortable temperature, and the elasticated wrist prevents dirt from entering the glove A roughtextured natural rubber palm coating provides maximum grip and dexterityx000D


  • •Latex palm coating
  • •Seamless liner
  • •Strong tear, abrasion and puncture resistance
  • •Rough, textured grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.