Shop THOROGOOD SHOES

Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 10 1/2, D, 804-3600

  • Mfr # 804-3600 D 105
  • Zoro # G4967646

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-3600 D 105
Zoro #
G4967646
UPC #
014799997755
Country of Origin
United States

Dimensions

Size
10 1/2
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
D
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Outsole Color
White
CSA Footwear Standard
Not Specified
Insulated
No
Upper Material
Leather
Footwear Shank
Yes
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Construction
Welted
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Laces Color
Yellow
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Oil Resisting Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Static Dissipative
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Toe Style
Round Toe
Resists
Water
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Removable Insole
Yes
Footwear Shank Type
Plastic
Standards
ASTM F2413
Metatarsal System
No
Upper Color
Coffee
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Storm Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.41
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.