Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR
Mfr # 300L09
Zoro # G0051317
product price: $4.49
/pr
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Showa
- MFR # 300L09
- Zoro # G0051317
- UPC # 038054914691
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN65)
- BRADY HMIG Label, 2 In. H, 1-1/4 In. W, PK500 (58268)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- Showa Gloves & Hand Protection