Showa
Nitrile, Blue, 100 PK
Mfr # 6005PFL
Zoro # G202679889
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Length 9 1/2 in
- Width 5.1
- Outside Diameter 1.7
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Thermastat Lining, Universal, 12PK (9622)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- SHOWA SHOWA NDEX 7700PFT 4 Mil 9 Disposable Nitrile Exam Gloves, 50PK (7700PFTM)
- SHOWA Single Use Gloves, Nitrile, Powder Free Black, M, 50 PK (7700PFTM)
- SHOWA Disposable Gloves, Nitrile, Powder Free Light Blue, L, 50 PK (9905PFL)
- SHOWA Disposable Gloves, Nitrile, Powder Free Light Blue, 100 PK (7005PFL)
- SHOWA Nitrile, Disposable, Biodegradable, Nitrile, Blue, L ( 9 ), 100 PK (7500PFL)
- SHOWA Disposable Gloves, Nitrile, Powder Free Black, L, 50 PK (9700PFL)
- ANSELL Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, Nitrile, Powdered Green, 100 PK (92-500)
- Showa Disposable Gloves