Showa
Nitrile Coated Gloves, Full Coverage, Blue, L, PR
Mfr # 377L-08-V
Zoro # G0484736
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Color Blue/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Round Mounting Bracket, For PT4RD, PK2 (PT4RMB*)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0265-ND_5X3.5)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, M, PR (317M-08)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- Showa Gloves & Hand Protection