Showa

Nitrile Coated Gloves, Full Coverage, Blue, XL, PR


original price: $9.69
7% off
new price: $8.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 9
  • Color Blue/Black
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 4
See all product information

Product Information

  • Brand Showa
  • MFR # 377XL-09-V
  • Zoro # G0484745
  • UPC #
    038054097493
  • Country of Origin Viet Nam
  • Category Coated Gloves

Dimensions

Glove Size 9
Glove Length 10 in

Details

Item Coated Gloves
Color Blue/Black
Glove Coating Material Nitrile
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Sandy
Thickness 13 ga
Standards CE, EN389
Glove Construction Seamless Knit
ANSI/ISEA Cut Level 1
Resists Abrasions, Tear, Grease, Oil
ANSI/ISEA Puncture Level 1
Application General Purpose, Automotive, Assembly, Maintenance
Thumb Style Coated
Suggested Use Environment Dry/Light Oil
Base Coating Material Foam Nitrile
Glove Materials Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011 1
Cuff Style Knit Wrist
Glove Lining Material Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN389, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.