Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Green, XS, PR
Mfr # 4500-06
Zoro # G8917562
original price:
$6.49
4% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Showa
- MFR # 4500-06
- Zoro # G8917562
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Glove Length | 8 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121XX, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- Showa Coated Gloves