Showa
Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR
Mfr # 370WM-07
Zoro # G5238161
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS MCR Safety US Double Matrix Clear 7 x 1675 x 04 Replacement Window (494700)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- TRU-SPEC BDU Shorts, Olive Drab, Waist 36" to 38" (4252)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- Showa Gloves & Hand Protection