Zoro Homepage

Textile Gloves, Gray, XL 12 PK

  • Mfr # 451-10

  • Zoro # G507467082


product price: $54.89
/pk 12, $4.57/ea

Key Features

Color
Gray
Grip Pattern
Palm Coat
Palm Construction
Terry Knitted
Size
XL
Glove Style
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-10
Zoro #
G507467082
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Size
XL

Details

Item
Textile Gloves
Color
Gray
Grip Pattern
Palm Coat
Palm Construction
Terry Knitted
Glove Style
Hand Specific

Description

Atlas palmdipped gloves feature seamless polycotton liners that provide exceptional breathability The textured palm coatings allow you to grip almost any surface with confidence without compromising dexterity The Atlas ThermaFit gloves are great cool weather gloves, as their napped liner adds warmth and comfort These gloves are seasonal favorites with yearround appeal, ideal for use in gardening, hardware, outdoor, farming and ranching Caution products containing natural rubber latex may cause allergic reaction in some individuals


  • •Rubber palm coating
  • •Napped liner adds warmth and comfort
  • •Great cool weather glove
  • •Rough, textured grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.