Textile Gloves, Palm Coat, 1 Abrasion Level, Green, 8 12 PK

  • Mfr # 4500-08

  • Zoro # G507467198


product price:  $45.95
/pk 12, $3.83/ea

Key Features

Color
Green
Glove Coating Coverage
Palm Coat
ANSI/ISEA Abrasion Level
1
Size
8
Leather Palm Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-08
Zoro #
G507467198
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Size
8

Details

Item
Textile Gloves
Color
Green
Glove Coating Coverage
Palm Coat
ANSI/ISEA Abrasion Level
1
Leather Palm Type
Hand Specific
Palm Construction
Machine Knit

Description

NitriFlex Lite takes the NitriFlex product line to new heights in tactile dexterity and comfort Employing the same flat dipped technology, NitriFlex Lite is available in a superbreathable nylon shell The glove is ideal for jobs requiring the utmost in tactile discrimination as well as those demanding puncture and abrasion protection Because it's palm dipped in nitrile, NitriFlex Lite delivers a lower electrostatic discharge than comparable natural rubber coated gloves These gloves have a smooth finish and a knit wrist for easy donning


  • •Green, nitrile dipped palm
  • •Seamless nylon liner
  • •Strong abrasion and puncture resistance
  • •Knit wrist
  • •High tactile sensitivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.