Showa

VF, Coated Gloves, Bl, Ylw, S, 1FYH2, PR


product price: $8.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Latex
  • Glove Coating Coverage Palm
  • Color Blue, Yellow
  • Glove Coating Finish Rough
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 9.25 in
Size- Numeric 7
Size- Alpha S

Details

Item Coated Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Latex
Glove Coating Coverage Palm
Color Blue, Yellow
Glove Coating Finish Rough
ANSI/ISEA Abrasion Level 3
Standards ANSI 105, EN388
Palm Material Latex
Glove Hand Style Left and Right
Stitching Material Kevlar(R)
ANSI/ISEA Puncture Force 8 N
Glove Cut Clute
ANSI/ISEA Puncture Level 0
Thumb Style Ergonomic Offset
Glove Materials Polyester/Stainless Steel
Series Atlas
Glove Construction Seamless Knit
Base Coating Material Foam Nitrile
Silicone-Free No
Maximum Temperature 250 Degrees F
ANSI/ISEA Cut Grams 1320

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.